GRAINGER 8193_24_0 110 Copper Rod, 3/32 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0013 Inch Tolerance | CP8ZCC 803Y23

GRAINGER 8193_24_0 Copper Rod, 3/32 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0013 Inch Tolerance

Item: CP8ZCC Model: 8193_24_0Cross Ref: 803Y23
7 In Stock

Ships within 2 days via

€8.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Finish Mill
Grade Grade 110
Includes Material Certificate No
Material Copper
Outside Dia. 0.094"
Outside Dia. Tolerance -0.0013" to +0.0013"
Rockwell Hardness Rockwell B45
Temper H04
Tensile Strength 46000 psi
Yield Strength 40000 psi

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia. ToleranceGradeOutside Dia.LengthTemperYield StrengthRockwell HardnessMechanical FinishPrice
GRAINGER 13898_12_0 Copper Rod, 1 Inch Outside Dia, 12 Inch Overall Lg, +/-0.002 Inch Tolerance | CP8YUN 803XF5 13898_12_0-------Mill€103.92
GRAINGER 13898_36_0 Copper Rod, 1 Inch Outside Dia, 36 Inch Overall Lg, +/-0.002 Inch Tolerance | CP8YUP 803XF7 13898_36_0-------Mill€291.02
GRAINGER 13898_48_0 Copper Rod, 1 Inch Outside Dia, 4 Ft Overall Lg, +/-0.002 Inch Tolerance | CP8YUQ 803XF8 13898_48_0-------Mill€352.86
GRAINGER 13898_72_0 Copper Rod, 1 Inch Outside Dia, 6 Ft Overall Lg, +/-0.002 Inch Tolerance | CP8YUR 803XF9 13898_72_0-------Mill€498.96
GRAINGER 7850_12_0 Copper Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Lg, +/-0.0025 Inch Tolerance | CP8YUT 803Y02 7850_12_0-------Mill€218.97
GRAINGER 7850_24_0 Copper Rod, 1 1/2 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0025 Inch Tolerance | CP8YUU 803Y03 7850_24_0-------Mill€385.01
GRAINGER 7850_36_0 Copper Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Lg, +/-0.0025 Inch Tolerance | CP8YUV 803Y04 7850_36_0-------Mill€579.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 8193_24_0 Copper Rod, 3/32 Inch Outside Dia, 24 Inch Overall Lg, +/-0.0013 Inch Tolerance
€8.41 /unit