GRAINGER 7DJ26 Beverage Cooler with Sports Drink Mix | AJ2JYV

GRAINGER 7DJ26 Beverage Cooler with Sports Drink Mix

Item: AJ2JYV Model: 7DJ26
7 In Stock

Ships within 2 days via

€124.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Beverage Cooler
Body Color Red
Capacity 5 gal.
Design Liquid Storage And Dispensing
Exterior Height 20 1/8"
Exterior Length 20 5/8"
Exterior Width 13 3/4"
Insulation Ultratherm Foam
Insulation Material Ultratherm Foam
Lid Color White
Material HDPE

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Exterior Dia. : 12-21/64"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7DJ26 Beverage Cooler with Sports Drink Mix
€124.65 /unit