GRAINGER 786A15 Air Purifier, Touch Screen, 0 To 30 Db, 3, 378 Sq Ft | CQ3VNC

GRAINGER 786A15 Air Purifier, Touch Screen, 0 To 30 Db, 3, 378 Sq Ft

Item: CQ3VNC Model: 786A15
In Stock

Get it by Monday, Sep 29

€918.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Purifier
Control Type Touch Screen
Filter Efficiency 99.99%
Filters Included HEPA
Includes Air Purifier, Prefilter
Maximum Noise Level 27 dBA
Overall Depth 14 5/8"
Overall Height 31 1/4"
Overall Width 14 5/8"

Shipping Info:

Ship weight (kg) 16.1325
Ship height (cm)79.38
Ship length (cm)37.15
Ship width (cm)37.15
Country of OriginKR

Product Variants

ProductModelNoise LevelFilters IncludedPower Cord LengthOverall DepthOverall HeightOverall WidthControl TypeMaximum Noise LevelPrice
GRAINGER 793K18 Air Cleaner, Keybad, 31 to 60 dB, Desktop/Room, Particle Removal | CQ3VMX 793K1855 dB-6 ft.-----€178.85
GRAINGER 793K20 Air Cleaner, Keybad, 31 to 60 dB, Room, Particle Removal, 450 sq ft | CQ3VMY 793K2055 dB-6 ft.-----€579.60
GRAINGER 793K19 Air Cleaner, Keypad, 31 to 60 dB, Room, Particle Removal, 307 sq ft | CQ3VMZ 793K19--6 ft.-----€490.75
GRAINGER 786A16 Air Purifier, Keypad, 0 To 30 Db, 1110 Sq Ft | CQ3VNA 786A16--------€187.12
GRAINGER 786A18 Air Purifier, Keypad, 0 To 30 Db, 1740 Sq Ft | CQ3VNB 786A18-HEPA-8 3/4"23 1/2"15 1/8"Keypad27 dBA€359.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 786A15 Air Purifier, Touch Screen, 0 To 30 Db, 3, 378 Sq Ft
€918.67 /unit