GRAINGER 7809_12_12 Aluminum Plate, 12 Inch Overall Length, 65 Brinell Hardness | CQ6QHQ 786DT0

GRAINGER 7809_12_12 Aluminum Plate, 12 Inch Overall Length, 65 Brinell Hardness

Item: CQ6QHQ Model: 7809_12_12Cross Ref: 786DT0
7 In Stock

Ships within 2 days via

€106.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Aluminum Plate
Brinell Hardness 65
Fabrication Cast
Grade Grade MIC-6
Includes Material Certificate Yes
Length 12"
Length Tolerance 0" to +0.125"
Mechanical Finish Mill
Shape Plate
Tensile Strength 23900 psi
Thickness 3/8"
Thickness Tolerance -0.005" to +0.005"
Width 12"
Width Tolerance 0" to +0.125"
Yield Strength 15200 psi

Shipping Info:

Ship weight (kg) 2.457
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessYield StrengthTensile StrengthBrinell HardnessWidthRockwell HardnessLengthHeat TreatmentPrice
GRAINGER 13483_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFN 786CZ7 13483_12_12-------No Heat Treatment€282.79
GRAINGER 13481_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFP 786CZ9 13481_12_12-------No Heat Treatment€428.17
GRAINGER 17622_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFQ 786CZ1 17622_12_12-------No Heat Treatment€542.71
GRAINGER 23755_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFR 786CY7 23755_12_121 3/4"68000 psi76000 psi140-Rockwell 8412"-€508.11
GRAINGER 13968_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFT 786CZ3 13968_12_12-------No Heat Treatment€536.04
GRAINGER 21203_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFU 786CY9 21203_12_12-------No Heat Treatment€729.76
GRAINGER 13912_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFV 786CZ5 13912_12_12-------No Heat Treatment€656.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7809_12_12 Aluminum Plate, 12 Inch Overall Length, 65 Brinell Hardness
€106.35 /unit