GRAINGER 7549_72_0 110 Copper Rectangular Bar, 4 Inch X 6 Ft Nominal Size, 0.75 Inch Thickness | CP8YTA 803XE0

GRAINGER 7549_72_0 Copper Rectangular Bar, 4 Inch X 6 Ft Nominal Size, 0.75 Inch Thickness

Item: CP8YTA Model: 7549_72_0Cross Ref: 803XE0
In Stock

Get it by Monday, Sep 29

€1,316.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rectangular Bar
Fabrication Hot And Cold Workability
Finish Mill
Grade Grade 110
Includes Material Certificate Yes
Length 6 ft.
Material Copper
Nominal Size 4" x 6 ft.
Rockwell Hardness Rockwell B40
Temper H02
Thickness 3/4"
Thickness Tolerance -0.0045" to +0.0045"
Typical Tensile Strength 42000 psi
Typical Yield Strength 36000 psi
Width 4"
Width Tolerance -0.012" to +0.012"

Shipping Info:

Ship weight (kg) 31.545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthThicknessWidthThickness ToleranceMaterialTypical Yield StrengthFinishPrice
GRAINGER 7354_12_0 Copper Rectangular Bar, 1 Inch X 12 Inch Size, 0.25 Inch Thickness | CP8YDG 803XD1 7354_12_0-------€24.87
GRAINGER 22665_12_0 Copper Rectangular Bar, 1 Inch X 12 Inch Size, 0.5 Inch Thickness | CP8YDH 803WL8 22665_12_0-------€36.63
GRAINGER 7354_24_0 Copper Rectangular Bar, 1 Inch X 24 Inch Size, 0.25 Inch Thickness | CP8YDJ 803XD2 7354_24_0-------€49.66
GRAINGER 22665_24_0 Copper Rectangular Bar, 1 Inch X 24 Inch Size, 0.5 Inch Thickness | CR3CLX 803WL9 22665_24_0-------€73.22
GRAINGER 7354_36_0 Copper Rectangular Bar, 1 Inch X 36 Inch Size, 0.25 Inch Thickness | CP8YDK 803XD3 7354_36_0-------€74.54
GRAINGER 22665_36_0 Copper Rectangular Bar, 1 Inch X 36 Inch Size, 0.5 Inch Thickness | CP8YDL 803WM0 22665_36_0-------€109.89
GRAINGER 7354_48_0 Copper Rectangular Bar, 1 Inch X 4 Ft Nominal Size, 0.25 Inch Thickness | CP8YDM 803XD4 7354_48_0-------€99.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7549_72_0 Copper Rectangular Bar, 4 Inch X 6 Ft Nominal Size, 0.75 Inch Thickness
€1,316.22 /unit