Flat Shipping
Flat Shipping at

GRAINGER 7405_48_0 4340 Alloy Steel Rod, 2 3/4 Inch Size Outside Dia, +0.047 In, 4 Ft Overall Length | CP7DPH 799D24

GRAINGER 7405_48_0 Alloy Steel Rod, 2 3/4 Inch Size Outside Dia, +0.047 In, 4 Ft Overall Length

Item: CP7DPH Model: 7405_48_0Cross Ref: 799D24
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,340.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod
Brinell Hardness 363
Fabrication Hot Rolled
Finish Mill
Grade Grade 4340
Length 4 ft.
Length Tolerance +0.047"
Machinability 50%
Material Alloy Steel
Outside Dia. 2 3/4"
Outside Dia. Tolerance +0.047"
Rockwell Hardness Rockwell B100
Shape Rod
Tensile Strength 185000 psi
Tolerance Rating Oversized
Yield Strength 125000 psi

Shipping Info:

Ship weight (kg) 8.325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia. ToleranceTolerance RatingFabricationBrinell HardnessYield StrengthTensile StrengthLengthOutside Dia.Price
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 783KR1 7372_12_0--------€70.46
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 783KR2 7372_36_0--------€163.93
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 783KR3 7372_72_0--------€252.30
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 783KP8 7370_12_0--------€48.83
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 783KR0 7370_72_0--------€213.41
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 799CX2 7374_12_0--------€105.81
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 799CX3 7374_24_0--------€203.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7405_48_0 Alloy Steel Rod, 2 3/4 Inch Size Outside Dia, +0.047 In, 4 Ft Overall Length
€1,340.11 /unit