GRAINGER 6GNN2 Desk Chair, Fixed Arm, Black, Polyester, 275 lbs. Capacity | CH9ZLJ

GRAINGER 6GNN2 Desk Chair, Fixed Arm, Black, Polyester, 275 lbs. Capacity

Item: CH9ZLJ Model: 6GNN2
In Stock

Get it by Monday, Sep 29

€156.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Chair
Standards ANSI/BIFMA

Shipping Info:

Ship weight (kg) 12.7125
Ship height (cm)63.5
Ship length (cm)63.5
Ship width (cm)63.5
Country of OriginCN

Product Variants

ProductModelSeat WidthSeat DepthWeight CapacityFrame MaterialPrice
GRAINGER 36FK02 Desk Chair, Fixed Arm, Black, Vinyl, 400 lbs. Capacity | CH9ZLG 36FK0222 1/2"19"400 lbs.Steel€530.64
GRAINGER 6GNL9 Desk Chair, Adjustable Arm, Gray, Polyester, 275 lbs. Capacity | CH9ZLH 6GNL920"18"275 lbs.Plywood€195.13
GRAINGER 6GNL8 Desk Chair, Adjustable Arm, Blue, Polyester, 275 lbs. Capacity | CH9ZLK 6GNL8----€199.14
GRAINGER 36FJ99 Desk Chair, Adjustable Arm, Black, Mesh, 275 lbs. Capacity | CH9ZLL 36FJ9919 3/4"18 3/4"275 lbs.Nylon€327.31
GRAINGER 6GNN0 Desk Chair, Adjustable Arm, Black, Polyester, 275 lbs. Capacity | CH9ZLM 6GNN020"18"275 lbs.Plywood€195.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 6GNN2 Desk Chair, Fixed Arm, Black, Polyester, 275 lbs. Capacity
€156.29 /unit