Flat Shipping
Flat Shipping at

GRAINGER 61S4-12 Flat Bar Stock, 6061, 4 Inch x 12 Inch Nominal Size, 4 Inch Thick, Extruded | CP7HJF 782RJ6

GRAINGER 61S4-12 Flat Bar Stock, 6061, 4 Inch x 12 Inch Nominal Size, 4 Inch Thick, Extruded

Item: CP7HJF Model: 61S4-12Cross Ref: 782RJ6
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bar Stock
Brinell Hardness 95
Fabrication Extruded
Includes Material Certificate Yes
Length 12"
Length Tolerance -1" to +1"
Material Aluminum
Mechanical Finish Mill
Rockwell Hardness Rockwell B95
Shape Sheet
Temper T6511
Tensile Strength 42000 psi
Thickness 4"
Thickness Tolerance -0.034" to +0.034"
Width 4"
Width Tolerance -0.034" to +0.034"
Yield Strength 37000 psi

Shipping Info:

Ship weight (kg) 9.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthThicknessWidthBrinell HardnessLengthRockwell HardnessLength TolerancePrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 786AG6 8025_2_24--------€4.12
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 786AG1 20731_2_24--------€4.51
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 786AF3 20732_2_24--------€4.88
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 786AG4 8026_2_24--------€7.99
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 786AG5 8025_4_24--------€8.24
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 786AF2 20732_4_24--------€9.75
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 786AF0 20733_4_24--------€18.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 61S4-12 Flat Bar Stock, 6061, 4 Inch x 12 Inch Nominal Size, 4 Inch Thick, Extruded
€167.79 /unit