GRAINGER 61F.5X10-72 Aluminum Plate, T6511, 6 Ft Overall Length, +/-0.009 In | CQ6RTM 782PF1

GRAINGER 61F.5X10-72 Aluminum Plate, 6 Ft Overall Length, +/-0.009 Inch Tolerence

Item: CQ6RTM Model: 61F.5X10-72Cross Ref: 782PF1
In Stock

Get it by Monday, Sep 29

€285.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Aluminum Plate
Brinell Hardness 95
Fabrication Extruded
Includes Material Certificate Yes
Length 6 ft.
Length Tolerance -6" to +6"
Material Aluminum
Mechanical Finish Mill
Rockwell Hardness Rockwell B95
Shape Plate
Temper T6511
Tensile Strength 42000 psi
Thickness 1/2"
Thickness Tolerance -0.009" to +0.009"
Width 10"
Width Tolerance -0.017" to +0.017"
Yield Strength 37000 psi
Standards AMS QQ-A-200/3, ASTM B221

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessYield StrengthTensile StrengthBrinell HardnessWidthRockwell HardnessLengthHeat TreatmentPrice
GRAINGER 13483_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFN 786CZ7 13483_12_12-------No Heat Treatment€282.79
GRAINGER 13481_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFP 786CZ9 13481_12_12-------No Heat Treatment€428.17
GRAINGER 17622_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFQ 786CZ1 17622_12_12-------No Heat Treatment€542.71
GRAINGER 23755_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFR 786CY7 23755_12_121 3/4"68000 psi76000 psi140-Rockwell 8412"-€508.11
GRAINGER 13968_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFT 786CZ3 13968_12_12-------No Heat Treatment€536.04
GRAINGER 21203_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFU 786CY9 21203_12_12-------No Heat Treatment€729.76
GRAINGER 13912_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFV 786CZ5 13912_12_12-------No Heat Treatment€656.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 61F.5X10-72 Aluminum Plate, 6 Ft Overall Length, +/-0.009 Inch Tolerence
€285.40 /unit