GRAINGER 56JL14 Edge Protection, 2 Inch Width, 2 Inch Dp, 48 Inch Lg, 0.16 Inch Thick, White, 240 PK | CP9DZZ

GRAINGER AB22-16048 Edge Protection, 2 Inch Width, 2 Inch Depth, 48 Inch Length, 0.16 Inch Thick, White, 2240PK

Item: CP9DZZ Model: AB22-16048Cross Ref: 56JL14
In Stock

Get it by Monday, Sep 29

€3,250.19 /pkg. of 2240
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Protection
Color White
Depth 2"
Edge Protector Strength Rating Medium Duty
Length 48"
Material Paperboard
Thickness 4/25"
Width 2"

Shipping Info:

Ship weight (kg) 864
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthWidthThicknessLengthEdge Protector Strength RatingColorMaterialFor Max. Strap WidthPkg. Qty.Price
GRAINGER 56JK93 Edge Protection, 2 1/2 Inch Width, 24 Inch Lg, 0.23 Inch Thick, White, 320 PK | CP9DZP 56JK932 1/2"2 1/2"0.23"-Heavy DutyWhitePaperboard2"320€1,755.72
GRAINGER 56JK92 Edge Protection, 2 1/2 Inch Width, 48 Inch Lg, 0.16 Inch Thick, White, 920 PK | CP9DZQ 56JK922 1/2"2 1/2"4/25"48"Medium DutyWhitePaperboard2"920€3,541.45
GRAINGER 56JK94 Edge Protection, 2 1/2 Inch Width, 48 Inch Lg, 0.23 Inch Thick, White, 320 PK | CP9DZR 56JK942 1/2"2 1/2"0.23"48"Heavy DutyWhitePaperboard2"320€3,083.08
GRAINGER 56JL03 Edge Protection, 2 Inch Width, 2 Inch Dp, 24 Inch Lg, 0.12 Inch Thick, White, 940 PK | CP9DZT 56JL032"2"3/25"24"Light DutyWhitePaperboard-940€1,680.34
GRAINGER 56JL04 Edge Protection, 2 Inch Width, 2 Inch Dp, 30 Inch Lg, 0.12 Inch Thick, White, 940 PK | CP9DZU 56JL042"2"3/25"30"Light DutyWhitePaperboard-940€2,080.20
GRAINGER 56JL12 Edge Protection, 2 Inch Width, 2 Inch Dp, 30 Inch Lg, 0.16 Inch Thick, White, 240 PK | CP9DZV 56JL122"2"4/25"30"Medium DutyWhitePaperboard-240€2,067.64
GRAINGER 56JL13 Edge Protection, 2 Inch Width, 2 Inch Dp, 36 Inch Lg, 0.16 Inch Thick, White, 240 PK | CP9DZW 56JL132"2"4/25"36"Medium DutyWhitePaperboard-240€2,732.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AB22-16048 Edge Protection, 2 Inch Width, 2 Inch Depth, 48 Inch Length, 0.16 Inch Thick, White, 2240PK
€3,250.19 /pack