Flat Shipping
Flat Shipping at

GRAINGER 55ET64 Tie Down Strap, 27 Feet Length x 2 Inch Width, 1,600 Lbs Load Limit | CE9DNW

GRAINGER 55ET64 Tie Down Strap, 27 Feet Length x 2 Inch Width, 1,600 Lbs Load Limit

Item: CE9DNW Model: 55ET64
Limited Availability
€53.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Tie Down Strap
Breaking Strength 4800 lbs.-in.
Color Yellow
Working Load Limit 1600 lbs.
Standards WSTDA

Shipping Info:

Ship weight (kg) 2.1938
Country of OriginCN

Product Variants

ProductModelEnd TypePrice
GRAINGER 55ET66 Tie Down Strap, 27 Feet Length x 2 Inch Width, 1,600 Lbs Load Limit | CE9DNV 55ET66D-Ring€49.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55ET64 Tie Down Strap, 27 Feet Length x 2 Inch Width, 1,600 Lbs Load Limit
€53.46 /unit