Flat Shipping
Flat Shipping at

GRAINGER 55AY04 Anchor Shackle, 5/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJZ

GRAINGER 55AY04 Anchor Shackle, 5/8 Inch Size, Carbon Steel, Alloy Steel Pin Material

Item: CF2TJZ Model: 55AY04
Limited Availability
€9.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Anchor Shackle
Body Material Carbon Steel
Finish Hot Galvanized
Pin Dia. 3/4"
Pin Material Alloy Steel
Pin Style Screw
Width Between Eyes 1 1/16"
Working Load Limit 6500 lbs.

Shipping Info:

Ship weight (kg) 0.54
Country of OriginCN

Product Variants

ProductModelInside LengthInside WidthWorking Load LimitWidth Between EyesPin Dia.Body SizePin StyleShackle TypePrice
GRAINGER 55AY31 Anchor Shackle, Carbon Steel Body Material, Alloy Steel Pin, 1 Inch Body Size | CF2TJF 55AY313 3/4"2 11/16"-----Anchor Shackle€44.28
RFQ
GRAINGER 55AX88 Anchor Shackle, Carbon Steel Body Material, Alloy Steel Pin | CF2TJG 55AX885 3/4"3 7/8"-----Anchor Shackle€130.60
RFQ
GRAINGER 55AY15 Anchor Shackle, Carbon Steel Body Material, Alloy Steel Pin | CF2TJH 55AY154 5/8"3 1/4"-----Anchor Shackle€79.12
RFQ
GRAINGER 55AY11 Anchor Shackle, 7/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJN 55AY113 5/16"2 5/16"-----Anchor Shackle€27.66
RFQ
GRAINGER 55AY30 Anchor Shackle, 7/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJP 55AY30--13000 lbs.1 11/16"1"7/8"Bolt, Cotter, Nut-€28.52
RFQ
GRAINGER 55AY37 Anchor Shackle, 7/8 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJQ 55AY373 5/16"1 7/16"-----Anchor Shackle€34.42
RFQ
GRAINGER 55AX93 Anchor Shackle, 7/16 Inch Size, Carbon Steel, Alloy Steel Pin Material | CF2TJT 55AX931 11/16"1 1/8"-----Anchor Shackle€5.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 55AY04 Anchor Shackle, 5/8 Inch Size, Carbon Steel, Alloy Steel Pin Material
€9.71 /unit