GRAINGER 4NMC6 Natural Tapered Cork, 9 Trade Size, 47/64 Inch Bottom End Dia, 80 PK | CQ7FVB

GRAINGER 4NMC6 Natural Tapered Cork, 9 Trade Size, 47/64 Inch Bottom End Dia, 80PK

Item: CQ7FVB Model: 4NMC6
7 In Stock

Ships within 2 days via

€69.62 /pkg. of 80
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tape
Bottom End Dia. 0.734"
Color Tan
Length 1 1/8"
Material Natural Cork
Top End Diameter 15/16"
Trade Size 9

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeBottom End Dia.Top End DiameterLengthColorMaterialPkg. Qty.Price
GRAINGER 4NMA5 Natural Tapered Cork, 00 Trade Size, 7/32 Inch Bottom End Dia, 100 PK | CQ7FUC 4NMA5------100€29.55
GRAINGER 4NMA4 Natural Tapered Cork000 Trade Size, 5/32 Inch Bottom End Dia, 100 PK | CQ7FUD 4NMA4------100€29.62
GRAINGER 4NMC7 Natural Tapered Cork, 10 Trade Size, 49/64 Inch Bottom End Dia, 80 PK | CQ7FUE 4NMC7------80€87.15
GRAINGER 4NMC8 Natural Tapered Cork, 11 Trade Size, 53/64 Inch Bottom End Dia, 70 PK | CQ7FUF 4NMC8------70€83.91
GRAINGER 4NMC9 Natural Tapered Cork, 12 Trade Size, 57/64 Inch Bottom End Dia, 70 PK | CQ7FUG 4NMC9------70€91.24
GRAINGER 4NMD1 Natural Tapered Cork, 13 Trade Size, 61/64 Inch Bottom End Dia, 70 PK | CQ7FUH 4NMD1------70€106.71
GRAINGER 4NMD2 Natural Tapered Cork, 14 Trade Size, 1 1/64 Inch Bottom End Dia, 60 PK | CQ7FUJ 4NMD2------60€89.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4NMC6 Natural Tapered Cork, 9 Trade Size, 47/64 Inch Bottom End Dia, 80PK
€69.62 /pack