GRAINGER 48JT61 Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Std | CQ2KLB

GRAINGER 48JT61 Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Std

Item: CQ2KLB Model: 48JT61
7 In Stock

Ships within 2 days via

€124.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lockout Padlock
Body Color Yellow
Body Height 2"
Body Material Aluminum
Body Width 1 37/64"
Display Sell Uom PK
Header None, No Header
Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Labeling Label Included
Language English, French, Spanish
Legend Danger Locked Out
Number Of Keys 1
Shackle Dia. 1/4"
Shackle Length Standard
Shackle Material Hardened Steel
Shackle Width 3/4"
Sub-brand Safety Lock

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody ColorShackle Dia.Shackle MaterialBody MaterialPkg. Qty.Price
GRAINGER 48JR17 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAE 48JR17----1€20.49
GRAINGER 48JR18 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAF 48JR18----1€21.66
GRAINGER 48JR19 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAG 48JR19----1€20.49
GRAINGER 48JR20 Lockout Padlock | CH6KAH 48JR20----1€21.66
GRAINGER 48JR21 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAJ 48JR21----1€20.49
GRAINGER 48JR22 Lockout Padlock | CH6KAK 48JR22----1€21.66
GRAINGER 48JR23 Lockout Padlock, 1 Inch Shackle Height, 3/16 Inch Shackle Dia. | CH6KAL 48JR23----1€20.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 48JT61 Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Std
€124.33 /unit