GRAINGER 4643_36_0 O1 Tool Steel Rod, 36 Inch Overall Length, 0.9375 Inch Outside Dia Decimal Equivalent | CQ7QAZ 800CA2

GRAINGER 4643_36_0 O1 Tool Steel Rod, 36 Inch Overall Length, 0.9375 Inch Outside Dia Decimal Equivalent

Item: CQ7QAZ Model: 4643_36_0Cross Ref: 800CA2
7 In Stock

Ships within 2 days via

€185.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Brinell Hardness Brinell 177 to 212
Heat Treatable Yes
Heat Treatment Oil Hardened
Includes Material Certificate Yes
Length Tolerance Not Rated
Machinability 95%
Material Tool Steel
Mechanical Finish Precision Ground
Overall Length 36"
Rockwell Hardness Rockwell B88 To B95
Shape Rod
Tensile Strength 93000 psi
Tolerance Rating Standard
Yield Strength 58000 psi

Shipping Info:

Ship weight (kg) 3.438
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTolerance RatingOverall LengthRockwell HardnessBrinell HardnessHeat TreatmentYield StrengthTensile StrengthMechanical FinishPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF 799UG9 DCFD2R.375-12--------€18.44
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG 799UH3 DCFD2R.5-12--------€21.21
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH 799UH7 DCFD2R.625-12--------€32.76
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ 799UJ5 DCFD2R.875-12--------€50.46
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL 799UJ9 DCFD2R1-12--------€46.66
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK 799UK3 DCFD2R1.125-12--------€57.10
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL 799UK7 DCFD2R1.25-12--------€71.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4643_36_0 O1 Tool Steel Rod, 36 Inch Overall Length, 0.9375 Inch Outside Dia Decimal Equivalent
€185.87 /unit