GRAINGER 4515CLR-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 15 Inch Staff Ht, Clear, Blank, No Image | CQ2LUT 3LVF3

GRAINGER 4515CLR-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 15 Inch Staff Ht, Clear, Blank, No Image, 100PK

Item: CQ2LUT Model: 4515CLR-200Cross Ref: 3LVF3
7 In Stock

Ships within 2 days via

€20.86 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Marking Flag
Color Clear
Material Vinyl
Pattern Solid
Preprinted Images No Image
Printed Message Blank
Size 4" x 5"
Staff Material Steel Wire

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStaff HeightPatternFlag MaterialSizeStaff MaterialPrinted MessagePreprinted ImagesPkg. Qty.Price
GRAINGER 2315BK-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Black, Blank | CQ2LRL 3LVC9 2315BK-20015"Solid-2 1/2" x 3 1/2"Steel WireBlankNo Image100€17.86
GRAINGER 2315BRN-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Brown, Blank | CQ2LRM 3LVD2 2315BRN-200--Vinyl----100€17.86
GRAINGER 2315CLR-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Clear, Blank | CQ2LRN 3LVD3 2315CLR-20015"Solid-2 1/2" x 3 1/2"Steel WireBlankNo Image100€17.86
GRAINGER 2315BG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Blue | CQ2LRP 3LVC2 2315BG-200--Vinyl----100€16.96
GRAINGER 2315GG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Green | CQ2LRQ 3LVC3 2315GG-200--Vinyl----100€17.86
GRAINGER 2315R-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Red | CQ2LRR 3LVC7 2315R-200--Vinyl----100€16.96
GRAINGER 2315PP-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Purple, Blank | CQ2LRT 3LVD6 2315PP-200--Vinyl----100€16.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4515CLR-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 15 Inch Staff Ht, Clear, Blank, No Image, 100PK
€20.86 /pack