GRAINGER 44ZC27 Sign Holder, Aluminium/Steel, Pedestal Mounting, 14 Inch x 11 Inch Size, Silver

Item: CH6JXM Model: 44ZC27
7 In Stock

Ships within 2 days via

€145.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sign Holder
Mounting Style Pedestal
Overall Height 49"
Size 14" x 11"

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginChina

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 44ZC27 Sign Holder, Aluminium/Steel, Pedestal Mounting, 14 Inch x 11 Inch Size, Silver
€145.37 /unit