GRAINGER 44r.375-12 1144 Carbon Steel Rod, 3/8 Inch Outside Dia, 12 Inch Overall Length | CP8UQT 786UD8

GRAINGER 44r.375-12 Carbon Steel Rod, 3/8 Inch Outside Dia, 12 Inch Overall Length

Item: CP8UQT Model: 44r.375-12Cross Ref: 786UD8
7 In Stock

Ships within 2 days via

€13.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Brinell Hardness 253
Fabrication Cold Finished
Finish Mill
Grade Grade 1144
Includes Material Certificate Yes
Length 12"
Length Tolerance -1" to +1"
Machinability 83%
Material Carbon Steel
Outside Dia. 3/8"
Outside Dia. Tolerance -0.002" to 0"
Rockwell Hardness Rockwell C25
Shape Rod
Tensile Strength 115000 psi
Tolerance Rating Standard
Yield Strength 100000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationTolerance RatingMachinabilityOutside Dia.Price
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 785XL1 7166_12_0--------€32.16
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 785XL0 7166_36_0--------€85.14
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 785XK9 7166_72_0--------€121.26
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 785XL4 4798_12_0--------€22.53
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 785XL3 4798_36_0--------€55.91
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 785XL2 4798_72_0--------€107.56
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 785XP3 21635_12_0--------€16.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 44r.375-12 Carbon Steel Rod, 3/8 Inch Outside Dia, 12 Inch Overall Length
€13.03 /unit