GRAINGER 40r.875-24 4140 Alloy Steel Rod, 7/8 Inch Size Outside Dia, -0.003 In, 24 Inch Size Overall Length | CP7CYU 786TW8

GRAINGER 40r.875-24 Alloy Steel Rod, 7/8 Inch Size Outside Dia, -0.003 In, 24 Inch Size Overall Length

Item: CP7CYU Model: 40r.875-24Cross Ref: 786TW8
7 In Stock

Ships within 2 days via

€38.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Brinell Hardness 187
Fabrication Cold Finished
Finish Mill
Grade Grade 4140
Length 24"
Length Tolerance -2" to +2"
Machinability 66%
Material Alloy Steel
Outside Dia. 7/8"
Outside Dia. Tolerance -0.003"
Rockwell Hardness Rockwell C10
Shape Rod
Tensile Strength 114000 psi
Tolerance Rating Undersized
Yield Strength 60000 psi

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia. ToleranceTolerance RatingFabricationBrinell HardnessYield StrengthTensile StrengthLengthOutside Dia.Price
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 783KR1 7372_12_0--------€70.46
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 783KR2 7372_36_0--------€163.93
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 783KR3 7372_72_0--------€252.30
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 783KP8 7370_12_0--------€48.83
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 783KR0 7370_72_0--------€213.41
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 799CX2 7374_12_0--------€105.81
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 799CX3 7374_24_0--------€203.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40r.875-24 Alloy Steel Rod, 7/8 Inch Size Outside Dia, -0.003 In, 24 Inch Size Overall Length
€38.03 /unit