GRAINGER 40F1X2.5-36 4140 Alloy Steel Rectangular Bar, 1 Inch Thick | CP7BBB 782LU8

GRAINGER 40F1X2.5-36 Alloy Steel Rectangular Bar, 1 Inch Thick

Item: CP7BBB Model: 40F1X2.5-36Cross Ref: 782LU8
In Stock

Get it by Monday, Sep 29

€203.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rectangular Bar
Brinell Hardness 187
Fabrication Cold Finished
Grade Grade 4140
Length 36"
Length Tolerance -3" to +3"
Machinability 66%
Material Alloy Steel
Mechanical Finish Mill
Rockwell Hardness Not Rated
Shape Rectangular Bar
Straightness Tolerance -0.002 in./ft. to +0.002 in./ft.
Tensile Strength 95000 psi
Thickness 1"
Thickness Tolerance -0.005" to 0"
Tolerance Rating Standard
Width 2 1/2"
Width Tolerance -0.006"
Yield Strength 60000 psi

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationGradeLengthMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 786A84 9659_6_36-----€28.58
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 786A79 9660_6_12-----€11.10
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 786A72 9661_6_36-----€38.56
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 786A73 9661_6_12-----€11.55
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 786A67 9662_6_12-----€12.96
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 786A66 9662_6_36-----€43.45
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 786A60 9663_6_36-----€53.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40F1X2.5-36 Alloy Steel Rectangular Bar, 1 Inch Thick
€203.02 /unit