GRAINGER 3F1.5X2-36 Stainless Steel Flat Bar, 303, 1.5 Inch Thick, 2 Inch X 36 Inch Size, Cold Finished, Mill | CQ6DMY 782YG5

GRAINGER 3F1.5X2-36 Stainless Steel Flat Bar, 303, 1.5 Inch Thick, 2 Inch X 36 Inch Size, Cold Finished, Mill

Item: CQ6DMY Model: 3F1.5X2-36Cross Ref: 782YG5
In Stock

Get it by Monday, Sep 29

€416.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bar
Brinell Hardness Brinell 201
Fabrication Cold Finished
Heat Treatable Yes
Heat Treatment Annealed
Includes Material Certificate Yes
Length 36"
Length Tolerance -3" to +3"
Material Stainless Steel
Mechanical Finish Mill
Shape Rectangular Bar
Straightness Tolerance 0.0125", 5 ft. , 0.013"
Tensile Strength Not Rated
Thickness 1 1/2"
Thickness Tolerance -0.003" to +0.003"
Width 2"
Width Tolerance -0.004" to +0.004"
Yield Strength 30000 psi
Overall Width 2"
Standards AMS 5640, ASTM A320, ASTM A582

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthShapeYield StrengthGradeLength ToleranceMechanical FinishHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8----+0.125"---€70.01
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 783MT8 20557_12_0--------€25.59
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 783MU0 20557_36_0--------€74.34
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 783MU2 20557_72_0--------€136.22
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 783MU1 20557_6_0--------€24.50
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 783MT4 20556_24_0--------€44.44
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 783MT5 20556_36_0--------€65.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3F1.5X2-36 Stainless Steel Flat Bar, 303, 1.5 Inch Thick, 2 Inch X 36 Inch Size, Cold Finished, Mill
€416.38 /unit