Flat Shipping
Flat Shipping at

GRAINGER 36WE55 Green Masking Paper Width 16 Length 625 | AH7MCM

GRAINGER 36WE55 Green Masking Paper Width 16 Length 625

Item: AH7MCM Model: 36WE55
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Green Masking Paper
Nominal Length 625 ft.
Nominal Width 16"

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)17.27
Ship length (cm)40.89
Ship width (cm)17.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
GRAINGER 36WE54 Green Masking Paper Width 7 Length 625 | AH7MCL 36WE5436WE54€14.04
GRAINGER 36WE56 Green Masking Paper Width 18 Length 625 | AH7MCN 36WE5636WE56€27.06
GRAINGER 36WE57 Green Masking Paper Width 24 Length 625 | AH7MCP 36WE5736WE57€36.39
GRAINGER 36WE58 Green Masking Paper Width 30 Length 625 | AH7MCQ 36WE5836WE58€45.42
GRAINGER 36WE59 Green Masking Paper Width 36 Length 625 | AH7MCR 36WE5936WE59€54.08
GRAINGER 36WE60 Green Masking Paper Width 48 Length 625 | AH7MCT 36WE6036WE60€72.76
GRAINGER 36WE61 Green Masking Paper Width 54 Length 625 | AH7MCU 36WE6136WE61€81.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 36WE55 Green Masking Paper Width 16 Length 625
€24.59 /unit