GRAINGER 35LU46 Fork Extensions 90 Inch Length x 6 Inch Width Strap Pk2 | AG6DAU

GRAINGER 35LU46 Fork Extensions 90 Inch Length x 6 Inch Width Strap Pk2

Item: AG6DAU Model: 35LU46
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€605.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fork Extensions
Color Yellow
Extension Length 90"
Fork Width 6"
Material Steel
Min. Fork Length 64"
Standards ASME B56.1

Shipping Info:

Ship weight (kg) 79.65
Ship height (cm)7.62
Ship length (cm)236.22
Ship width (cm)20.32
HS code7326908588

Product Variants

ProductModelExtension LengthMin. Fork LengthColorMaterialPrice
GRAINGER 35LU28 Fork Extensions 48 Inch Length x 4 Inch Width Strap Pk2 | AG6DAA 35LU28----€390.21
GRAINGER 35LU29 Fork Extensions 54 Inch Length x 4 Inch Width Strap Pk2 | AG6DAB 35LU29----€358.14
GRAINGER 35LU30 Fork Extensions 84 Inch Length x 4 Inch Width Strap Pk2 | AG6DAC 35LU30----€538.73
RFQ
GRAINGER 35LU31 Fork Extensions 90 Inch Length x 4 Inch Width Strap Pk2 | AG6DAD 35LU31----€519.38
RFQ
GRAINGER 35LU32 Fork Extensions 108 Inch Length x 4 Inch Width Strap Pk2 | AG6DAE 35LU32----€613.09
GRAINGER 35LU33 Fork Extensions 108 Inch Length x 4 Inch Width Pin Pk2 | AG6DAF 35LU33----€638.61
GRAINGER 35LU34 Fork Extensions 120 Inch Length x 4 Inch Width Pin Pk2 | AG6DAG 35LU34----€708.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 35LU46 Fork Extensions 90 Inch Length x 6 Inch Width Strap Pk2
€605.43 /unit