GRAINGER 35KT24 Utility Cart Beige 38-1/4 In.h | AG6CRL

GRAINGER 35KT24 Utility Cart Beige 38-1/4 In.h

Item: AG6CRL Model: 35KT24
In Stock

Get it by Monday, Sep 29

€218.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Utility Cart
Capacity Per Shelf 133 lbs.
Caster Material Thermoplastic Rubber
Caster Size 4"
Distance Between Middle And Bottom Shelf 10 7/8"
Distance Between Shelves 10 7/8"
Distance Between Top And Middle Shelf 10 7/8"
Handle Screwed Into Top Shelf
Leg Color Silver
Leg Material Aluminum
Load Capacity 250 lbs.
No. Of Handle 2 , Raised
Number Of Shelves 3
Overall Height 38 1/2"
Overall Length 31 1/4"
Overall Width 19"
Shelf Color Beige
Shelf L X W 24 1/4" x 17 5/8"
Shelf Length 24 1/4"
Shelf Material Polypropylene
Shelf Width 17 5/8"
Overall Lxwxh 31 1/4" x 19" x 38 1/2"

Shipping Info:

Ship weight (kg) 11.6325
Ship height (cm)71.22
Ship length (cm)50.9
Ship width (cm)23.65
HS code9403708031

Product Variants

ProductModelAssembled/unassembledPrice
GRAINGER 35KT26 Utility Cart Off-white 39-3/4 In.h | AG6CRN 35KT26Unassembled€268.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 35KT24 Utility Cart Beige 38-1/4 In.h
€218.78 /unit