GRAINGER 340160-BOT-00600-R0331 Rope 600 Feet Black /Orange 340lb. Polypropylene | AH9VUM 45AU99

GRAINGER 340160-BOT-00600-R0331 Rope 600 Feet Black /Orange 340lb. Polypropylene

Item: AH9VUM Model: 340160-BOT-00600-R0331Cross Ref: 45AU99
In Stock

Get it by Monday, Sep 29

€193.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Utility Rope
Color Black, Orange
Material Polypropylene
Package Type Spool
Rope Construction Twisted
Rope Dia. 1/2"
Tensile Strength 3477 lbs.
Working Load Limit 695 lbs.

Shipping Info:

Ship weight (kg) 13.23
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Details:

    • Rope Type : Static

Product Variants

ProductModelDiameterCover MaterialRope ConstructionWorking Load LimitLengthColorMaterialPrice
GRAINGER 20TL63 Rope 1/4 Inch x 1000 Feet Braided | AF7AWA 20TL63-PolypropyleneHollow Braid----€96.83
GRAINGER 660120-00600-007 Rope 600 Feet Green Tracer/White 440lb. Polyester | AH9VTL 45AU74 660120-00600-0073/8"Polyester-----€374.64
GRAINGER 510640-00300-JJJ Rope 300 Feet White 6000lb. Polypropylene | AH9VTM 45AU76 510640-00300-JJJ2"------€1,623.15
GRAINGER 350120-YEL-00600-R0283 Rope 600 Feet Yellow 215lb. Polypropylene | AH9VTN 45AU77 350120-YEL-00600-R02833/8"------€97.38
GRAINGER 350080-YEL-01200-R0329 Rope 1200 Feet Yellow 108lb. Polypropylene | AH9VTP 45AU78 350080-YEL-01200-R0329-------€95.74
GRAINGER 510120-00600-JJJ Rope 600 Feet Tan 195lb. Polypropylene | AH9VTQ 45AU79 510120-00600-ZZZ3/8"------€101.52
GRAINGER 610160-00300-111 Rope 300 Feet Yellow 440lb. Polypropylene | AH9VTR 45AU80 610160-00300-1111/2"------€101.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 340160-BOT-00600-R0331 Rope 600 Feet Black /Orange 340lb. Polypropylene
€193.08 /unit