GRAINGER 33RZ01 Plastic Strapping 6500 Feet Length 26 Mil | AG3QCX

GRAINGER 33RZ01 Plastic Strapping 6500 Feet Length 26 Mil

Item: AG3QCX Model: 33RZ01
In Stock

Get it by Monday, Sep 29

€196.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plastic Strapping
Breaking Strength 820 lbs.
Coil Width 6"
Color Green
Core Dia. 16"
Finish Smooth, Waxed
Length 6500 ft.
Material Polyester
Strap Width 1/2"
Thickness 0.028"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)16.51
Ship length (cm)60.96
Ship width (cm)60.96
HS code3920620090

Product Variants

ProductModelStrapping ApplicationStrapping FinishCoil WeightMil ThicknessCore WidthThicknessBreaking StrengthLengthPrice
GRAINGER 33RZ04 Plastic Strapping 2400 Feet Length 50 Mil | AG3QDA 33RZ04Heavy DutyWaxed55 lbs.50 mil.6"---€231.07
GRAINGER 33RZ08 Plastic Strapping 300 Feet Length 28 Mil | AG3QDD 33RZ08Standard DutyWaxed4 lbs.28 mil.----€51.25
GRAINGER 33RZ09 Plastic Strapping 300 Feet Length 35 Mil | AG3QDE 33RZ09Heavy DutyWaxed4 lbs.35 mil.----€53.90
GRAINGER 33RZ10 Plastic Strapping 200 Feet Length 50 Mil | AG3QDF 33RZ10-----50 mil.2500 lbs.200 ft.€62.44
GRAINGER 33RZ12 Plastic Strapping 4000ft Length 35 Mil Green | AG3QDG 33RZ12Heavy DutyWaxed53 lbs.35 mil.6"---€202.43
GRAINGER 33RZ13 Plastic Strapping 4000ft Length 35 Mil Black | AG3QDH 33RZ13Heavy DutyWaxed53 lbs.35 mil.6"---€216.16
GRAINGER 33RZ14 Plastic Strapping 3600ft Length 30 Mil Green | AG3QDJ 33RZ14Standard DutySmooth41 lbs.30 mil.6"---€217.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 33RZ01 Plastic Strapping 6500 Feet Length 26 Mil
€196.54 /unit