GRAINGER 31HL67 Carpet Tile 19-11/16 Inch Length Gray Pk 20 | AG2EGE

GRAINGER 31HL67 Carpet Tile 19-11/16 Inch Length Gray Pk 20, 20PK

Item: AG2EGE Model: 31HL67
In Stock

Get it by Monday, Sep 29

€283.49 /pkg. of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Carpet Tile
Backing Material Fiberglass, PVC
Color Gray
Length 19 11/16"
Pattern Level Loop
Width 19.688"

Shipping Info:

Ship weight (kg) 24.2775
Ship height (cm)11.68
Ship length (cm)53.09
Ship width (cm)53.09
HS code5703202010

Product Details:

    • Fiber Material (Nylon)
    • Pile Weight (17 oz./sq. yd.)

Product Variants

ProductModelColorPatternBacking MaterialLengthWidthHeightPkg. Qty.Price
GRAINGER 31HL68 Carpet Tile 19-11/16 Inch Length Navy Pk 20 | AG2EGF 31HL68------20€283.49
GRAINGER 31HL69 Carpet Tile 19-11/16 Inch Length Coffee Pk 20 | AG2EGG 31HL69------20€272.26
GRAINGER 31HL70 Carpet Tile 19-11/16 Inch Length Blue Pk 20 | AG2EGH 31HL70------20€283.49
GRAINGER 31HL74 Carpet Tile 19-11/16 Inch Length Charcoal Pk 20 | AG2FBX 31HL74CharcoalMulti Level LoopFiberglass, PVC19 11/16"19.688"0.141"20€314.07
GRAINGER 31HL75 Carpet Tile 19-11/16 Inch Length Brown Pk 20 | AG2FBY 31HL75------20€314.07
GRAINGER 31HL76 Carpet Tile 19-11/16 Inch Length Dark Gray Pk20 | AG2FBZ 31HL76GrayMulti Level LoopFiberglass, PVC19 11/16"19.688"0.141"20€314.07
GRAINGER 31HL77 Carpet Tile 19-11/16 Inch Length Charcoal Pk 20 | AG2FCA 31HL77------20€314.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 31HL67 Carpet Tile 19-11/16 Inch Length Gray Pk 20, 20PK
€283.49 /pack