GRAINGER 309LT1-035-11 Welding Wire 0.035 Inch Diameter 309lt1 | AF7FNV 20YC50

GRAINGER 20YC50 Welding Wire 0.035 Inch Diameter 309lt1

Item: AF7FNV Model: 20YC50
7 In Stock

Ships within 2 days via

€388.26 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Welding Wire
Aws Classification E309T1-1, E309T1-4, E309LT1-1, E309LT1-4
Container Size 11 lbs.
Container Type Spool
Diameter 0.035"
Material Stainless Steel
Standards AWS A5.22

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)25.4
Ship length (cm)22.86
Ship width (cm)22.86
HS code7605290000

Product Variants

ProductModelWire TypeSpool WidthMaterialWelding Current DesignationSpool DiameterWire DiameterCompatible Shielding GasAlloy TypePrice
GRAINGER 308LFCO-035-25 Welding Wire 0.035 Inch Diameter 308lfco | AF7FNG 20YC38 20YC38Flux Cored4"-DCEP12"---€1,423.45
GRAINGER 308LFCO-045-25 Welding Wire 0.045 Inch Diameter 308lfco | AF7FNH 20YC39 20YC39Flux Cored4"-DCEP12"---€1,142.18
GRAINGER 308LT1-035-11 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNJ 20YC40 20YC40Flux Cored2"-DCEP8"-100% Carbon Dioxide-€310.78
GRAINGER 308LT1-035-33 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNK 20YC41 20YC41Flux Cored4"-DCEP12"-100% Carbon Dioxide-€873.19
GRAINGER 308LT1-045-11 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNL 20YC42 20YC42Flux Cored2"-DCEP8"-100% Carbon Dioxide-€331.83
GRAINGER 308LT1-045-33 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNM 20YC43 20YC43Flux Cored4"-DCEP12"-100% Carbon Dioxide-€549.11
GRAINGER 309LFCO-035-01 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNN 20YC44 20YC44Flux Cored1 1/2"-DCEP4"---€78.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YC50 Welding Wire 0.035 Inch Diameter 309lt1
€388.26 /unit