GRAINGER 300-003005B Center Drill, #3 Drill Size, 1/4 Inch Body Dia, 7/64 Inch Drill Point Dia, Carbide | CP8VGE 45YH15

GRAINGER 300-003005B Center Drill, #3 Drill Size, 1/4 Inch Body Dia, 7/64 Inch Drill Point Dia, Carbide

Item: CP8VGE Model: 300-003005BCross Ref: 45YH15
7 In Stock

Ships within 2 days via

€42.81 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Body
Countersink Angle 90°
Countersink Style Plain
Cutting Direction Right Hand
Drill Point Dia. 7/64"
Finish TiAlN
Material Carbide
Overall Length 2"
System Of Measurement Wire
Trade Size Standard

Shipping Info:

Ship weight (kg) 0.0266
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleDrill Point Dia.Overall LengthFinishTrade SizeCutting DirectionMaterialCountersink StylePrice
GRAINGER 300-001502 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia | CP8VEL 45YG66 300-001502--------€25.58
GRAINGER 300-002002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEM 45YG67 300-002002--------€23.11
GRAINGER 300-003002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEN 45YG69 300-003002--------€25.53
GRAINGER 300-003002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEP 45YG70 300-003002B--------€27.80
GRAINGER 300-002002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEQ 45YG68 300-002002B82°0.031"1 1/2"--Right HandCarbidePlain€27.44
GRAINGER 300-001002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VER 45YG64 300-001002--------€22.11
GRAINGER 300-001002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VET 45YG65 300-001002B--------€29.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 300-003005B Center Drill, #3 Drill Size, 1/4 Inch Body Dia, 7/64 Inch Drill Point Dia, Carbide
€42.81 /unit