GRAINGER 2AHN7 CL 40 Cast Iron Rod, 8 Inch Outside Dia, +0.105/+0.275 in, 12 Inch Overall Length | CP8VEE

GRAINGER 2AHN7 CL 40 Cast Iron Rod, 8 Inch Outside Dia, +0.105/+0.275 in, 12 Inch Overall Length

Item: CP8VEE Model: 2AHN7
In Stock

Get it by Monday, Sep 29

€1,013.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod
Brinell Hardness 183
Fabrication Cast
Finish Mill
Grade Grade CL 40
Includes Material Certificate Yes
Length 12"
Length Tolerance -1" to +1"
Material Cast Iron
Outside Dia. 8"
Shape Rod
Tensile Strength 40000 psi
Yield Strength 42500 psi

Shipping Info:

Ship weight (kg) 76.005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOutside Dia.Outside Dia. ToleranceLengthYield StrengthTensile StrengthBrinell HardnessMechanical FinishPrice
GRAINGER 2KUP6 80-55-06 Cast Iron Rod, 2 Inch Outside Dia, +0.071/+0.119 in, 12 Inch Overall Length, Cast | CP8VDE 2KUP6-------Mill€195.11
GRAINGER 2KUN9 CL 40 Cast Iron Rod, 1 1/2 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length | CP8VDF 2KUN9-------Mill€114.97
GRAINGER 2KUN8 CL 40 Cast Iron Rod, 1 1/4 Inch Outside Dia, +0.068/+0.102 in, 36 Inch Overall Length | CP8VDG 2KUN8-------Mill€79.42
GRAINGER 2KUP1 CL 40 Cast Iron Rod, 1 3/4 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length | CP8VDH 2KUP1-------Mill€135.63
GRAINGER 2AHN9 CL 40 Cast Iron Rod, 10 Inch Outside Dia, +0.125/+0.383 in, 12 Inch Overall Length | CP8VDJ 2AHN9-------Mill€1,689.71
GRAINGER 2KUP5 CL 40 Cast Iron Rod, 2 3/4 Inch Outside Dia, +0.080/+0.140 in, 36 Inch Overall Length | CP8VDK 2KUP5-------Mill€309.52
GRAINGER 2KUP2 CL 40 Cast Iron Rod, 2 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length | CP8VDL 2KUP2-------Mill€184.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2AHN7 CL 40 Cast Iron Rod, 8 Inch Outside Dia, +0.105/+0.275 in, 12 Inch Overall Length
€1,013.85 /unit