GRAINGER 26091_24_0 4340 Alloy Steel Rod, 1 3/16 Inch Size Outside Dia, 24 Inch Size Overall Length | CP7DAE 799CV3

GRAINGER 26091_24_0 Alloy Steel Rod, 1 3/16 Inch Size Outside Dia, 24 Inch Size Overall Length

Item: CP7DAE Model: 26091_24_0Cross Ref: 799CV3
7 In Stock

Ships within 2 days via

€364.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Brinell Hardness 363
Fabrication Cold Finished
Finish Mill
Grade Grade 4340
Length 24"
Length Tolerance -0.004" to +0.004"
Machinability 50%
Material Alloy Steel
Outside Dia. 1.188"
Outside Dia. Tolerance -0.004" to +0.004"
Rockwell Hardness Rockwell B100
Shape Rod
Tensile Strength 185000 psi
Tolerance Rating Standard
Yield Strength 125000 psi

Shipping Info:

Ship weight (kg) 4.446
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia. ToleranceTolerance RatingFabricationBrinell HardnessYield StrengthTensile StrengthLengthOutside Dia.Price
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 783KR1 7372_12_0--------€70.46
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 783KR2 7372_36_0--------€163.93
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 783KR3 7372_72_0--------€252.30
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 783KP8 7370_12_0--------€48.83
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 783KR0 7370_72_0--------€213.41
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 799CX2 7374_12_0--------€105.81
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 799CX3 7374_24_0--------€203.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 26091_24_0 Alloy Steel Rod, 1 3/16 Inch Size Outside Dia, 24 Inch Size Overall Length
€364.77 /unit