GRAINGER 24PL-CA11-0240-11D-38D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACD 48ZZ39

GRAINGER 24PL-CA11-0240-11D-38D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius

Item: CP9ACD Model: 24PL-CA11-0240-11D-38DCross Ref: 48ZZ39
7 In Stock

Ships within 2 days via

€195.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Metal Hose Assembly
Dynamic Min. Bend Radius 11"
Fitting Material Carbon Steel, Malleable Iron
Hose Cover Grade Grade 316
Hose Cover Material Stainless Steel
Hose Fitting A Type MNPT
Hose Fitting B Material Malleable Iron
Hose Fitting B Type FNPT
Hose Fitting Material Carbon Steel, Iron
Hose Fitting Type MNPT
Hose I.d. 1 1/2"
Hose Length 24"
Hose Tube Grade Grade 316
Hose Tube Material Stainless Steel
Max. Working Pressure @ 70 Deg. F 300 psi

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose I.d.Hose LengthMax. Working Pressure @ 70 Deg. FTemp. RangeDynamic Min. Bend Radius (in.)Dynamic Min. Bend RadiusFitting MaterialHose Fitting B MaterialPrice
GRAINGER 24PL-CA11-0120-11C-11C Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACB 49AA84 24PL-CA11-0120-11C-11C----11"---€190.59
GRAINGER 24PL-CA11-0360-11B-11B Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACC 49AA13 24PL-CA11-0360-11B-11B----11"---€233.36
GRAINGER 24PL-CA11-0360-11D-38D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACE 48ZZ40 24PL-CA11-0360-11D-38D----11"---€212.68
GRAINGER 24PL-CA11-0360-11C-11C Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACF 49AA87 24PL-CA11-0360-11C-11C----11"---€248.58
GRAINGER 24PL-CA11-0180-11D-11D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACG 49AC19 24PL-CA11-0180-11D-11D----11"---€167.77
GRAINGER 24PL-CA11-0240-11D-11D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACH 48ZZ90 24PL-CA11-0240-11D-11D----11"---€176.35
GRAINGER 24PL-CA11-0180-11C-11C Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius | CP9ACJ 49AA85 24PL-CA11-0180-11C-11C----11"---€199.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 24PL-CA11-0240-11D-38D Flexible Metal Hose Assembly, 1 1/2 Inch Hose Inside Dia, 11 Inch Dynamic Min. Bend Radius
€195.47 /unit