GRAINGER 23113_12_12 Aluminum Sheet, 12 Inch Overall Lg, 12 Inch Overall Width, 0.032 Inch ThickHeat Treatable | CQ6RYE 795PT4

GRAINGER 23113_12_12 Aluminum Sheet, 12 Inch Overall Lg, 12 Inch Overall Width, 0.032 Inch ThickHeat Treatable

Item: CQ6RYE Model: 23113_12_12Cross Ref: 795PT4
7 In Stock

Ships within 2 days via

€22.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Brinell Hardness 150
Grade Grade 7075
Includes Material Certificate Yes
Length 12"
Length Tolerance 0" to +0.125"
Material Aluminum
Mechanical Finish Clad
Rockwell Hardness Rockwell 87
Shape Sheet
Temper O
Tensile Strength 83000 psi
Thickness 0.032"
Width 12"
Yield Strength 73000 psi

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthThicknessWidthBrinell HardnessLengthRockwell HardnessHeat TreatmentPrice
GRAINGER 20733_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.001 In | CQ6RWV 786A99 20733_12_12--------€28.17
GRAINGER 7128_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWW 786C05 7128_12_12-------No Heat Treatment€12.45
GRAINGER 8025_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWX 786AE9 8025_12_12--------€12.26
GRAINGER 7125_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.002 In | CQ6RWY 786C34 7125_12_12-------No Heat Treatment€8.01
GRAINGER 7126_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.0025 In | CQ6RWZ 786C25 7126_12_12-------No Heat Treatment€10.73
GRAINGER 20731_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.0025 In | CQ6RXA 786AG2 20731_12_12--------€13.19
GRAINGER 7127_12_12 Aluminum Sheet, 12 Inch Overall Length, +/-0.003 In | CQ6RXB 786C15 7127_12_12-------No Heat Treatment€13.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23113_12_12 Aluminum Sheet, 12 Inch Overall Lg, 12 Inch Overall Width, 0.032 Inch ThickHeat Treatable
€22.94 /unit