GRAINGER 22JM81 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thickness | AG9UXM

GRAINGER 22JM81 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thickness

Item: AG9UXM Model: 22JM81
7 In Stock

Ships within 2 days via

€51.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cutting Board
Color Red
Impact Strength 2.99 lbs.-ft./in.
Length 12"
Length Tolerance -0.25" to +0.25"
Material HDPE
Material Type Standard Grade
Max. Temp. 180°F
Min. Temp. Rating -100°F
Operating Temp. Range -100°F to +180°F
Tensile Strength 4000 psi
Thickness 1/2"
Thickness Tolerance -10% to +10%
Width 24"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)1.91
Ship length (cm)62.23
Ship width (cm)31.75
Country of OriginUS

Product Details:

    • Plastic Properties : Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material

Product Variants

ProductModelColorWidthMaterial TypeThicknessMaterialLengthOperating Temp. RangeTensile StrengthPrice
GRAINGER 22JM63 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thick | AG9UWT 22JM63--------€53.14
GRAINGER 22JM64 Cuting Board 48 Inch Width 12 Inch Length 1/2 Inch Thick | AG9UWU 22JM64--------€108.44
GRAINGER 22JM65 Cuting Board 24 Inch Width 24 Inch Length 1/2 Inch Thick | AG9UWV 22JM65--------€115.35
GRAINGER 22JM66 Cuting Board 48 Inch Width 24 Inch Length 1/2 Inch Thick | AG9UWW 22JM66--------€193.08
GRAINGER 22JM67 Cutting Board 48 x 48 x 1/2 Inch | AG9UWX 22JM67--------€377.54
GRAINGER 22JM68 Cuting Board 48 Inch Width 96 inch Length 1/2 Inch Thick | AG9UWY 22JM68--------€793.93
RFQ
GRAINGER 22JM69 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thickness | AG9UWZ 22JM69--------€48.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22JM81 Cuting Board 24 Inch Width 12 Inch Length 1/2 Inch Thickness
€51.48 /unit