GRAINGER 22559_24_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.23 Inch Overall Thick24 Inch X 36 Inch Size | CR3CQP 799FM2

GRAINGER 22559_24_36 Carbon Steel Rectangular Expanded Sheet, 0.23 Inch Overall Thick24 Inch X 36 Inch Size

Item: CR3CQP Model: 22559_24_36Cross Ref: 799FM2
7 In Stock

Ships within 2 days via

€47.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Expanded Sheet
Brinell Hardness 140
Diamond Pattern Raised
Diamond Size 1.33" x 3"
Fabrication Hot Rolled
Finish Mill
Grade Grade A36
Includes Material Certificate No
Length 36"
Long Way Diamond Size 3"
Long Way Of Opening 2 5/8"
Machinability 72%
Material Carbon Steel
Open Area 85%
Opening Size 1 1/4" x 2 5/8"
Overall Thickness 0.23"
Rockwell Hardness Rockwell B84
Shape Rectangular
Short Way Diamond Size 1.33"
Short Way Of Opening 1 1/4"
Strand Thickness 0.06"
Strand Width 0.108"
Tensile Strength 58000 psi
Thickness Tolerance -0.03" to +0.03"
Tolerance Rating Standard
Trade Size 1 1/2"-#16
Weight Per Area 2.04 lbs.-sq. ft.
Width 24"
Yield Strength 36000 psi

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOpening SizeDiamond PatternShapeOverall ThicknessWidthDiamond SizeStrand ThicknessStrand WidthPrice
GRAINGER 22486_12_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick12 Inch X 4 Feet Size | CP9GTX 799F60 22486_12_48--------€40.68
GRAINGER 22486_36_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick36 Inch X 4 Feet Size | CR3CQN 799F65 22486_36_48--------€118.31
GRAINGER 22486_24_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTY 799F62 22486_24_36--------€60.56
GRAINGER 22486_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTZ 799F59 22486_12_36--------€44.09
GRAINGER 22486_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GUA 799F58 22486_12_24--------€22.06
GRAINGER 22485_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 24 Inch Size | CP9GUB 799F48 22485_12_240.118" x 0.715"-------€89.44
GRAINGER 22485_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 36 Inch Size | CP9GUC 799F49 22485_12_360.118" x 0.715"-------€59.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22559_24_36 Carbon Steel Rectangular Expanded Sheet, 0.23 Inch Overall Thick24 Inch X 36 Inch Size
€47.37 /unit