GRAINGER 21254I Receptacle, Quad, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals, Std Resist | CP8XXG 49YY67

GRAINGER 21254I Receptacle, Quad, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals, Std Resist

Item: CP8XXG Model: 21254ICross Ref: 49YY67
7 In Stock

Ships within 2 days via

€58.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Receptacle
Amps 20A
Body Material Composite
Connection Orientation Straight
Contact Material Brass
Cover Type No Cover
Depth 23/25"
Face Plate Height 4.3"
Face Plate Width 4.3"
Gfci No
Grounding Grounded
Housing Color Ivory
Hp 1 hp
Includes Mounting Hardware
Max. Wire Size 12 AWG
Min. Wire Size 14 AWG
Mount Hole Center-to-center Height 3.4"
Mount Hole Center-to-center Width 3.4"
Mounting Hardware Included Yes
Mounting Location Outlet Box
Mounting Type Surface
Nema Receptacle Configuration NEMA 5-20R
Number Of Gangs 1
Number Of Outlets 4
Number Of Poles 2
Number Of Wires 3
Polarized Yes
Receptacle Type Quad
Surge Protection No
Voltage 125V AC
Wire Connection Location Back, Side
Wire Connection Type Screw Terminals

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingGradeVoltage RatingReceptacle TypeSurge ProtectionWire Connection LocationHousing ColorNema Receptacle ConfigurationPrice
GRAINGER 5679 Flanged Receptacle, Single, 6-15R, 15 A, 250 VAC, White, 2 Poles, Screw Terminals | CP8XTL 49YY62 567915AGeneral Use250V AC-----€34.64
GRAINGER 5479 Flanged Receptacle, Single, 6-20R, 20 A, 250 VAC, White, 2 Poles, Screw Terminals | CP8XTM 52HC29 547920AGeneral Use250V AC-----€47.96
GRAINGER 62167 GFCI Receptacle, Duplex, 5-15R, 15 A, 125 VAC, White, 2 Poles, Screw Terminals, Std Resist | CP8XTP 492P64 6216715AGeneral Use125V AC-----€43.12
GRAINGER 2097TRGCC4 Power Inlet, 5-20R, 20 A, 125V AC, Graphite, 2 Poles, Screw Terminals, Tamper Resistant | CP8XTR 56FN27 2097TRGCC420AFederal Specification125V AC-----€104.58
GRAINGER DRS15BLK Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Black, 2 Poles, Screw Terminals | CP8XTU 52HD97 DRS15BLK15AFederal Specification125V AC-----€7.52
GRAINGER DRS15BLKTR Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Black, 2 Poles, Screw Terminals | CP8XTV 52HD98 DRS15BLKTR15AFederal Specification125V AC-----€14.52
GRAINGER DRS15 Receptacle, Decorator Duplex, 5-15R, 15 A, 125V AC, Brown, 2 Poles, Screw Terminals | CP8XTW 49YZ25 DRS1515AFederal Specification125V AC-----€7.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21254I Receptacle, Quad, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Screw Terminals, Std Resist
€58.96 /unit