Flat Shipping
Flat Shipping at

GRAINGER 2022959 Fully Threaded Stud, Steel, Grade 8, 7/8-9, 3 Feet Length, 3PK | CF2BYM 464W29

GRAINGER 2022959 Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 3PK

Item: CF2BYM Model: 2022959Cross Ref: 464W29
Limited Availability
€305.49 /pkg. of 3
Request a Quote

Payment

Delivery

Product Specifications:

Item Fully Threaded Stud
Class Not Applicable
Finish Black Oxide
Grade Grade 8
Hardness Rockwell C39
Length 3 ft.
Material Steel
System Of Measurement Imperial
Thread Direction Right Hand
Thread Fit 2A
Thread Size 7/8"-9
Thread Type Coarse

Shipping Info:

Ship weight (kg) 6.8625
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2022959 Fully Threaded Stud, 7/8 In - 9 Thread Size, Steel, 3 ft. Lg., Gr. 8, Plain, Coarse, 3PK
€305.49 /pack