GRAINGER 1JA61 Coupling Nut, Zinc Plated, Grade 2, Steel, 5/16 Inch -18 Thread, 1/2 Inch Hex Width, 10 PK | CP9BKB

GRAINGER 1JA61 Coupling Nut, 5/16 In - 18 Thread Size, Steel, 1 3/4 In Lg., Gr. 2, Zn Plated, Right Hand, 10PK

Item: CP9BKB Model: 1JA61
7 In Stock

Ships within 2 days via

€15.09 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coupling Nut
Finish Zinc Plated
Grade Grade 2
Hardness Rockwell C32
Hex Width 1/2"
Length 1 3/4"
Material Steel
System Of Measurement Imperial
Thread Direction Right Hand
Thread Size 5/16"-18
Thread Style Fully Threaded
Type Coupling

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1JA61 Coupling Nut, 5/16 In - 18 Thread Size, Steel, 1 3/4 In Lg., Gr. 2, Zn Plated, Right Hand, 10PK
€15.09 /pack