GRAINGER 1FEL3 Fire Hose, Pin Rack & Reel Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia | CP9KTN

GRAINGER 1FEL3 Fire Hose, Pin Rack & Reel Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia

Item: CP9KTN Model: 1FEL3
7 In Stock

Ships within 2 days via

€308.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose
Burst Pressure 750 psi
Color White
Coupling Lug Style Rocker
Fitting Size 1 1/2" x 1 1/2"
Fitting Type MNST x FNST
For Media Type Water
Hose Cover Material Polyester
Hose Fitting A Size 1 1/2"
Hose Fitting A Type MNST
Hose Fitting B Material Brass
Hose Fitting B Size 1 1/2"
Hose Fitting B Type FNST
Hose Inside Dia. 1 1/2"
Hose Length 75 ft.
Hose Type Pin Rack, Reel Fire Hose
Jacket Material Polyester
Jacket Type Single Jacket
Operating Temp. Range -40°F to +158°F
Thread Type NST
Tube Material Polyester

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ColorHose TypeJacket TypeHose Inside Dia.Hose LengthThread TypeCoupling Lug StyleJacket MaterialPrice
GRAINGER 4YLK3 Fire Hose, Pin Rack & Reel Fire Hose, Double Jacket, 1 1/2 Inch Hose Inside Dia | CP9KTA 4YLK3-Pin Rack, Reel Fire HoseDouble Jacket1 1/2"100 ft.NSTRockerPolyester€552.26
GRAINGER 4YLJ9 Fire Hose, Pin Rack & Reel Fire Hose, Double Jacket, 1 1/2 Inch Hose Inside Dia | CP9KTB 4YLJ9White-------€236.23
GRAINGER 4YLK1 Fire Hose, Pin Rack & Reel Fire Hose, Double Jacket, 1 3/4 Inch Hose Inside Dia | CP9KTC 4YLK1White-------€281.54
GRAINGER 4YLK4 Fire Hose, Pin Rack & Reel Fire Hose, Double Jacket, 1 3/4 Inch Hose Inside Dia | CP9KTD 4YLK4White-------€641.67
GRAINGER 4YLK2 Fire Hose, Pin Rack & Reel Fire Hose, Double Jacket, 2 1/2 Inch Hose Inside Dia | CP9KTE 4YLK2White-------€399.58
GRAINGER 4YLK5 Fire Hose, Pin Rack & Reel Fire Hose, Double Jacket, 2 1/2 Inch Hose Inside Dia | CP9KTF 4YLK5White-------€835.78
GRAINGER 1FEL2 Fire Hose, Pin Rack & Reel Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia | CP9KTG 1FEL2White-------€188.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1FEL3 Fire Hose, Pin Rack & Reel Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia
€308.21 /unit