GRAINGER 19576_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.12 Inch Wall Thick | CP7DUZ 786HG0

GRAINGER 19576_12_0 Alloy Steel Round Tube, 12 Inch Overall Length, 0.12 Inch Wall Thick

Item: CP7DUZ Model: 19576_12_0Cross Ref: 786HG0
7 In Stock

Ships within 2 days via

€26.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tube
Brinell Hardness 156
Fabrication Seamless
Grade Grade 4130
Heat Treatment Yes
Includes Material Certificate Yes
Inside Dia. 0.885"
Length 12"
Length Tolerance -1" to +1"
Machinability Not Rated
Material Alloy Steel
Mechanical Finish Mill
Outside Dia. 1 1/8"
Outside Dia. Tolerance -0.002" to +0.007"
Rockwell Hardness Rockwell B82
Shape Round Tube
Tensile Strength 81200 psi
Wall Thickness 3/25"
Yield Strength 63100 psi

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthGradeMaterialShapeFabricationPrice
GRAINGER 21421_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.028 Inch Wall Thick | CP7DQV 786J63 21421_12_0-----€21.50
GRAINGER 15331_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.028 Inch Wall Thick | CP7DQW 786J66 15331_12_0-----€14.22
GRAINGER 21358_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.028 Inch Wall Thick | CP7DQX 799DU8 21358_12_0-----€30.18
GRAINGER 15334_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DQY 786J45 15334_12_0-----€27.27
GRAINGER 10751_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DQZ 786J48 10751_12_0-----€14.80
GRAINGER 15329_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DRA 799DK8 15329_12_0-----€33.24
GRAINGER 15336_12_0 4130 Alloy Steel Round Tube, 12 Inch Overall Length, 0.035 Inch Wall Thick | CP7DRB 786J42 15336_12_0-----€27.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19576_12_0 Alloy Steel Round Tube, 12 Inch Overall Length, 0.12 Inch Wall Thick
€26.93 /unit