GRAINGER 19259_36_0 4142 Alloy Steel Plate, 0.25 Inch Thick | CP7CKU 799CD9

GRAINGER 19259_36_0 Alloy Steel Plate, 0.25 Inch Thick

Item: CP7CKU Model: 19259_36_0Cross Ref: 799CD9
7 In Stock

Ships within 2 days via

€1,100.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Steel Plate
Brinell Hardness 187
Fabrication Hot Rolled
Grade Grade 4142
Includes Material Certificate Yes
Length 36"
Machinability 50%
Mechanical Finish Mill
Rockwell Hardness Rockwell B94
Shape Plate
System Of Measurement Imperial
Tensile Strength Not Rated
Thickness 1/4"
Thickness Tolerance -0.001" to +0.001"
Tolerance Rating Oversized
Width 10"
Width Tolerance +0.005"
Yield Strength Not Rated

Shipping Info:

Ship weight (kg) 3.654
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthGradeFabricationMaterialShapePrice
GRAINGER 14971_12_12 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJG 799D66 14971_12_12-----€164.23
GRAINGER 14971_12_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJH 799D67 14971_12_24-----€270.96
GRAINGER 14971_24_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJJ 799D69 14971_24_24-----€541.93
GRAINGER 14971_12_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJK 799D68 14971_12_36-----€581.27
GRAINGER 14971_36_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJL 799D71 14971_36_3636"-Cold FinishedAlloy SteelPlate€1,743.75
GRAINGER 25659_36_36 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJM 799DH5 25659_36_36-----€3,141.12
GRAINGER 25349_24_24 4130 Alloy Steel Plate, 0.75 Inch Thick | CP7CJP 799DG8 25349_24_24-----€2,048.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19259_36_0 Alloy Steel Plate, 0.25 Inch Thick
€1,100.22 /unit