GRAINGER 18RK48 Cork, Roll, Cork, 8 Ft Lg, 4 Ft Width, 1/8 Inch Thick, Plain Backing Plain Backing | CP8ZPM 48GC68

GRAINGER 18RK48 Cork, Roll, 8 Ft Lg, 4 Ft Width, 1/8 Inch Thick, Plain Backing

Item: CP8ZPM Model: 18RK48Cross Ref: 48GC68
7 In Stock

Ships within 2 days via

€125.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roll
Adhesive Type Plain Backing
Backing Type Plain
Color Tan
Density 14 lbs.-cu. ft.
Grain Size Fine
Length 8 ft.
Material Cork
Shape Roll
Tensile Strength 43.5 psi
Thickness 1/8"
Width 4 ft.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGrain SizeBacking TypeThicknessLengthTensile StrengthWidthDurometerPkg. Qty.Price
GRAINGER 4NLZ2 Cork, Roll, Cork, 105 Ft Lg, 4 Ft Width, 2.5 mm Thick, Plain Backing Plain Backing | CP8ZNX 4NLZ2--------1€434.04
GRAINGER 4NLY3 Cork, Roll, Cork, 20 Ft Lg, 4 Ft Width, 3 mm Thick, Plain Backing Plain Backing | CP8ZNY 4NLY3--------1€306.54
GRAINGER 4NLY4 Cork, Roll, Cork, 20 Ft Lg, 4 Ft Width, 5 mm Thick, Plain Backing Plain Backing | CP8ZNZ 4NLY4--------1€383.70
GRAINGER 4NLY1 Cork, Roll, Cork, 25 Ft Lg, 4 Ft Width, 1.5 mm Thick, Plain Backing Plain Backing | CP8ZPA 4NLY1--------1€208.69
GRAINGER 4NLY2 Cork, Roll, Cork, 25 Ft Lg, 4 Ft Width, 2.5 mm Thick, Plain Backing Plain Backing | CP8ZPC 4NLY2--------1€240.64
GRAINGER 4NLZ6 Cork, Roll, Cork, 50 Ft Lg, 4 Ft Width, 1/4 Inch Thick, Plain Backing Plain Backing | CP8ZPH 4NLZ6--------1€434.04
GRAINGER 4NLZ5 Cork, Roll, Cork, 52 Ft Lg, 4 Ft Width, 5 mm Thick, Plain Backing Plain Backing | CP8ZPJ 4NLZ5--------1€434.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18RK48 Cork, Roll, 8 Ft Lg, 4 Ft Width, 1/8 Inch Thick, Plain Backing
€125.61 /unit