GRAINGER 18F2.25X3.5-72 Carbon Steel Rectangular Bar, 2.25 Inch Thick-0.005 In, 3 1/2 Inch X 6 Feet Size | CP8QJE 782WE5

GRAINGER 18F2.25X3.5-72 Carbon Steel Rectangular Bar, 2.25 Inch Thick-0.005 In, 3 1/2 Inch X 6 Feet Size

Item: CP8QJE Model: 18F2.25X3.5-72Cross Ref: 782WE5
In Stock

Get it by Monday, Sep 29

€687.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rectangular Bar
Brinell Hardness 70
Fabrication Cold Finished
Finish Mill
Grade Grade 1018
Heat Treatable Yes
Heat Treatment No Heat Treatment
Length 6 ft.
Length Tolerance -6" to +6"
Machinability 78%
Material Carbon Steel
Rockwell Hardness Not Rated
Shape Rectangular Bar
Tensile Strength 80000 psi
Thickness 2 1/4"
Thickness Tolerance -0.005"
Tolerance Rating Undersized
Width 3 1/2"
Width Tolerance -0.006"
Yield Strength 54000 psi

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthLengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ 33D153 LC1161124-------€35.15
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK 33D121 LC116124-------€18.41
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL 33D203 LC11634-------€66.08
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW 33D134 LC116344-------€22.33
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 783L76 11646_24_0-------€45.33
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 783L74 11644_24_0-------€34.43
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 783L72 11642_24_0-------€23.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18F2.25X3.5-72 Carbon Steel Rectangular Bar, 2.25 Inch Thick-0.005 In, 3 1/2 Inch X 6 Feet Size
€687.93 /unit