GRAINGER 18F.625X1.5-24 Carbon Steel Rectangular Bar, 0.63 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CR3CJH 782UX4

GRAINGER 18F.625X1.5-24 Carbon Steel Rectangular Bar, 0.63 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size

Item: CR3CJH Model: 18F.625X1.5-24Cross Ref: 782UX4
7 In Stock

Ships within 2 days via

€45.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangular Bar
Brinell Hardness 70
Fabrication Cold Finished
Finish Mill
Grade Grade 1018
Heat Treatable Yes
Heat Treatment No Heat Treatment
Length 24"
Length Tolerance -2" to +2"
Machinability 78%
Material Carbon Steel
Rockwell Hardness Not Rated
Shape Rectangular Bar
Tensile Strength 80000 psi
Thickness Tolerance -0.003"
Tolerance Rating Undersized
Width 1 1/2"
Width Tolerance -0.004"
Yield Strength 54000 psi

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthLengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ 33D153 LC1161124-------€35.15
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK 33D121 LC116124-------€18.41
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL 33D203 LC11634-------€66.08
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW 33D134 LC116344-------€22.33
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 783L76 11646_24_0-------€45.33
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 783L74 11644_24_0-------€34.43
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 783L72 11642_24_0-------€23.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18F.625X1.5-24 Carbon Steel Rectangular Bar, 0.63 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size
€45.39 /unit