GRAINGER 18082_96_0 Flat Bar Stock, 6063, 3/4 Inch x 8 ft Nominal Size, 0.1875 Inch Thick, T52, Extruded | CP7JCX 786M03

GRAINGER 18082_96_0 Flat Bar Stock, 6063, 3/4 Inch x 8 ft Nominal Size, 0.1875 Inch Thick, T52, Extruded

Item: CP7JCX Model: 18082_96_0Cross Ref: 786M03
7 In Stock

Ships within 2 days via

€28.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bar Stock
Brinell Hardness 73
Fabrication Extruded
Grade Grade 6063
Heat Treatment Yes
Includes Material Certificate Yes
Length 8 ft.
Material Aluminum
Mechanical Finish Mill
Shape Sheet
Temper T52
Tensile Strength 35000 psi
Thickness 0.188"
Thickness Tolerance -0.007" to +0.007"
Width 3/4"
Width Tolerance -0.01" to +0.01"
Yield Strength 31000 psi

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthThicknessWidthBrinell HardnessLengthRockwell HardnessLength TolerancePrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 786AG6 8025_2_24--------€4.12
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 786AG1 20731_2_24--------€4.51
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 786AF3 20732_2_24--------€4.88
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 786AG4 8026_2_24--------€7.99
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 786AG5 8025_4_24--------€8.24
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 786AF2 20732_4_24--------€9.75
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 786AF0 20733_4_24--------€18.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18082_96_0 Flat Bar Stock, 6063, 3/4 Inch x 8 ft Nominal Size, 0.1875 Inch Thick, T52, Extruded
€28.00 /unit