GRAINGER 18019_12_0 Aluminum Square Tube 6061, 12 Inch Overall Length | CQ4AYY 786JH5

GRAINGER 18019_12_0 Aluminum Square Tube 6061, 12 Inch Overall Length

Item: CQ4AYY Model: 18019_12_0Cross Ref: 786JH5
7 In Stock

Ships within 2 days via

€33.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tube
Brinell Hardness 95
Fabrication Extruded
Inside Height 2"
Inside Width 2"
Length 12"
Material Aluminum
Mechanical Finish Mill
Outside Height 2 1/2"
Outside Width 2 1/2"
Rockwell Hardness Rockwell B60
Shape Square
Temper T6
Tensile Strength 45000 psi
Wall Thickness 1/4"
Wall Thickness Tolerance -0.011" to +0.011"
Yield Strength 40000 psi

Shipping Info:

Ship weight (kg) 1.188
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessLengthHeat TreatmentShapeBrinell HardnessTensile StrengthYield StrengthTemperPrice
GRAINGER 22983_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQJ 794Z16 22983_12_0--------€81.76
GRAINGER 7021_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQK 794Z66 7021_12_0--------€22.15
GRAINGER 26518_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQL 794Z46 26518_12_0--------€189.09
GRAINGER 26547_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQM 794Z51 26547_12_01/4"12"-Rectangle9545000 psi40000 psiT6€197.49
GRAINGER 6993_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQN 794Z61 6993_12_0--------€7.51
GRAINGER 23315_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQP 794Z26 23315_12_0--------€167.93
GRAINGER 14499_12_0 Aluminum Rectangle Tube 6061, 12 Inch Overall Length | CQ4AQQ 794YW0 14499_12_0--------€89.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18019_12_0 Aluminum Square Tube 6061, 12 Inch Overall Length
€33.74 /unit