Flat Shipping
Flat Shipping at

GRAINGER 17R1.625-36 1117 Carbon Steel Rod, 1 5/8 Inch Outside Dia, 36 Inch Overall Length | CP8UNJ 61PY89

GRAINGER 17R1.625-36 Carbon Steel Rod, 1 5/8 Inch Outside Dia, 36 Inch Overall Length

Item: CP8UNJ Model: 17R1.625-36Cross Ref: 61PY89
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod
Brinell Hardness 75
Fabrication Cold Finished
Finish Mill
Grade Grade 1117
Includes Material Certificate Yes
Length 36"
Length Tolerance -3" to +3"
Machinability 91%
Material Carbon Steel
Outside Dia. 1 5/8"
Outside Dia. Tolerance -0.003" to 0"
Rockwell Hardness Not Rated
Shape Rod
Tensile Strength 69000 psi
Tolerance Rating Standard
Yield Strength 58000 psi

Shipping Info:

Ship weight (kg) 9.7785
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationTolerance RatingMachinabilityOutside Dia.Price
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 785XL1 7166_12_0--------€32.16
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 785XL0 7166_36_0--------€85.14
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 785XK9 7166_72_0--------€121.26
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 785XL4 4798_12_0--------€22.53
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 785XL3 4798_36_0--------€55.91
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 785XL2 4798_72_0--------€107.56
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 785XP3 21635_12_0--------€16.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 17R1.625-36 Carbon Steel Rod, 1 5/8 Inch Outside Dia, 36 Inch Overall Length
€102.65 /unit