GRAINGER 14635_12_0 Grade 2 Titanium Rod, 2 1/2 Inch Outside Dia, +1/32 Inch, 12 Inch Overall Length, B89 | CQ7KYD 804X10

GRAINGER 14635_12_0 Grade 2 Titanium Rod, 2 1/2 Inch Outside Dia, +1/32 Inch, 12 Inch Overall Length, B89

Item: CQ7KYD Model: 14635_12_0Cross Ref: 804X10
7 In Stock

Ships within 2 days via

€838.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Includes Material Certificate Yes
Material Titanium
Mechanical Finish Mill
Outside Dia. 2 1/2"
Outside Dia. Tolerance +0.031"
Overall Length 12"
Rockwell Hardness Rockwell B89
Tensile Strength 62400 psi
Yield Strength 49300 psi

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Outside Dia. ToleranceOverall LengthRockwell HardnessYield StrengthMechanical FinishIncludes Material CertificatePrice
GRAINGER 6792_12_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 12 Inch Overall Length, B89 | CQ7KVY 804X90 6792_12_0-------€325.56
GRAINGER 6792_24_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 24 Inch Overall Length, B89 | CQ7KVZ 804X91 6792_24_0-------€621.29
GRAINGER 6792_36_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 36 Inch Overall Length, B89 | CQ7KWA 804X92 6792_36_0-------€931.66
GRAINGER 6792_48_0 Grade 2 Titanium Rod, 1 1/2 Inch Outside Dia, +/-0.014 Inch, 4 ft Overall Length, B89 | CQ7KWB 804X93 6792_48_0-------€1,164.69
GRAINGER 14450_12_0 Grade 2 Titanium Rod, 1 19/50 Inch Outside Dia, +/-0.012 Inch, 12 Inch Overall Length, B89 | CQ7KWH 804X05 14450_12_0-------€326.30
GRAINGER 14450_24_0 Grade 2 Titanium Rod, 1 19/50 Inch Outside Dia, +/-0.012 Inch, 24 Inch Overall Length, B89 | CQ7KWJ 804X06 14450_24_0-------€652.63
GRAINGER 14450_36_0 Grade 2 Titanium Rod, 1 19/50 Inch Outside Dia, +/-0.012 Inch, 36 Inch Overall Length, B89 | CQ7KWK 804X07 14450_36_0-------€836.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14635_12_0 Grade 2 Titanium Rod, 2 1/2 Inch Outside Dia, +1/32 Inch, 12 Inch Overall Length, B89
€838.89 /unit