Flat Shipping
Flat Shipping at

GRAINGER 13914_12_24 Aluminum Plate, 24 Inch Overall Length, Heat Treatable | CQ6QTL 795NG9

GRAINGER 13914_12_24 Aluminum Plate, 24 Inch Overall Length, Heat Treatable

Item: CQ6QTL Model: 13914_12_24Cross Ref: 795NG9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Aluminum Plate
Brinell Hardness 150
Grade Grade 7075
Includes Material Certificate Yes
Length 24"
Length Tolerance 0" to +0.125"
Material Aluminum
Mechanical Finish Mill
Rockwell Hardness Rockwell 87
Shape Plate
Temper T7351
Tensile Strength 83000 psi
Thickness 1/2"
Width 12"
Yield Strength 73000 psi

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessYield StrengthTensile StrengthBrinell HardnessWidthRockwell HardnessLengthHeat TreatmentPrice
GRAINGER 13483_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFN 786CZ7 13483_12_12-------No Heat Treatment€282.79
GRAINGER 13481_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFP 786CZ9 13481_12_12-------No Heat Treatment€428.17
GRAINGER 17622_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFQ 786CZ1 17622_12_12-------No Heat Treatment€542.71
GRAINGER 23755_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFR 786CY7 23755_12_121 3/4"68000 psi76000 psi140-Rockwell 8412"-€508.11
GRAINGER 13968_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFT 786CZ3 13968_12_12-------No Heat Treatment€536.04
GRAINGER 21203_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFU 786CY9 21203_12_12-------No Heat Treatment€729.76
GRAINGER 13912_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFV 786CZ5 13912_12_12-------No Heat Treatment€656.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 13914_12_24 Aluminum Plate, 24 Inch Overall Length, Heat Treatable
€353.35 /unit