Flat Shipping
Flat Shipping at

GRAINGER 13651_36_0 O1 Tool Steel Rod, 36 Inch Overall Length, 1.28125 Inch Outside Dia Decimal Equivalent | CQ7QBP 800AZ5

GRAINGER 13651_36_0 O1 Tool Steel Rod, 36 Inch Overall Length, 1.28125 Inch Outside Dia Decimal Equivalent

Item: CQ7QBP Model: 13651_36_0Cross Ref: 800AZ5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod
Brinell Hardness Brinell 177 to 212
Heat Treatable Yes
Heat Treatment Oil Hardened
Includes Material Certificate Yes
Length Tolerance Not Rated
Machinability 95%
Material Tool Steel
Mechanical Finish Precision Ground
Outside Dia. 1.281"
Outside Dia. Tolerance -0.001" to +0.001"
Overall Length 36"
Rockwell Hardness Rockwell B88 To B95
Shape Rod
Tensile Strength 93000 psi
Tolerance Rating Standard
Yield Strength 58000 psi

Shipping Info:

Ship weight (kg) 6.138
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTolerance RatingOverall LengthRockwell HardnessBrinell HardnessHeat TreatmentYield StrengthTensile StrengthMechanical FinishPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF 799UG9 DCFD2R.375-12--------€18.44
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG 799UH3 DCFD2R.5-12--------€21.21
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH 799UH7 DCFD2R.625-12--------€32.76
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ 799UJ5 DCFD2R.875-12--------€50.46
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL 799UJ9 DCFD2R1-12--------€46.66
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK 799UK3 DCFD2R1.125-12--------€57.10
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL 799UK7 DCFD2R1.25-12--------€71.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 13651_36_0 O1 Tool Steel Rod, 36 Inch Overall Length, 1.28125 Inch Outside Dia Decimal Equivalent
€287.95 /unit